

BESTORQ
BESTORQ
9/C480
BESTORQ BESTORQ
Description
9/C480 CLASSICAL BANDED WRAPPED V-BELT ; 0.87" TOP WID X 0.55" THK X 480" IL
V-Belt; C Series; Banded Belt Style; 482" Belt Outside Length; 7-7/8" Belt Width; 9 Bands; Polyester Tensile Material; Fabric Outer Material
Part #
9/C480
BDI #
23267114
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/9-C480/p/23267114
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
47.617
EAN
0840249610994
Product Group - BDI
M02356
Belt Series
C
Belt Style
V-Belt Banded
Number of Bands
9 Bands
Tensile Material
Polyester
Outer Material
Fabric
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.bestorq.com
Manufacturer Item Number
9/C480
Weight / LBS
104.976
Long Description
V-Belt; C Series; Banded Belt Style; 482" Belt Outside Length; 7-7/8" Belt Width; 9 Bands; Polyester Tensile Material; Fabric Outer Material
Belt Outside Length
482 Inch | 12242.8 Millimeter
Belt Width
7.875 Inch | 200.025 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh