Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SPB2020 https://www.bdiexpress.com/medias/INDXXXBLTXXX-V-SPZ-SPA-SPB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI1OTV8aW1hZ2UvanBlZ3xhRFF5TDJoa1pTOHhNRFV3TmpreE1qSTJPRE14T0M5SlRrUllXRmhDVEZSWVdGaGZWbDlUVUZwZlUxQkJYMU5RUWw4ek1EQjRNekF3TG1wd1p3fDVkZmFiNjkxMmIwNTcxZDMxZWEyZWVjMWIwZmU3MzY4Y2I3ZmIyOWRiNmFmYzg5ZmE0NzkyOTZmZTM3ZTFlNTQ
26999087 Drive Belts V-Belts 

JK FENNER JK FENNER

SPB2020

Description

SPB2020

V-Belt; 2020MM Length; 16.3MM Width; 1 Band; Polyester Tensile Material; Rubber Outer Material; SPB Series

Part #

SPB2020

BDI #
26999087

Details

973.0 INR 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price ₹ 973.00 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
JK FENNER
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://jkfenner.com
Product Detail
V-Belt
Product Specification
2020MM Length; 16.3MM Width; 1 Band; Polyester Tensile Material; Rubber Outer Material; SPB Series
Long Description
V-Belt; 2020MM Length; 16.3MM Width; 1 Band; Polyester Tensile Material; Rubber Outer Material; SPB Series