CONTINENTAL
CONTINENTAL
Z83-1/2 10X2120Li
CONTINENTAL CONTINENTAL
Description
CONTINENTAL Z83-1/2 10X2120Li
V-Belt; Z-10X Series; 85"-2158MM Belt Outside Length; 0.394"-10MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Part #
Z83-1/2 10X2120Li
BDI #
1480547
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/Z83-1-2-10X2120Li/p/1480547
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.18
EAN
4010858342128
Product Group - BDI
M02356
Belt Series
Z | 10X
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch | Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
Z83-1/2 10X2120LI
Weight / LBS
0.18
Long Description
V-Belt; Z-10X Series; 85"-2158MM Belt Outside Length; 0.394"-10MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
85 Inch | 2158 Millimeter
Belt Width
0.394 Inch | 10 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh