

HYTROL CONVEYOR
HYTROL CONVEYOR
026.124
HYTROL CONVEYOR HYTROL CONVEYOR
Description
026.124 SPROCKET ; 40B17H X 3/4
Roller Chain Sprocket; 3/4" Bore; 40 Chain; 17 Teeth; 1 Row of Teeth; Hardened Teeth; 2.974" Outside Diameter; 2.721" Pitch Diameter; B-Hub One Side; Finished Bore Mount; 1/2" Chain Pitch; ANSI Roller Chain Type; Keyway; Steel Material
Part #
026.124
BDI #
25177605
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/026-124/p/25177605
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0
Product Group - BDI
M00332
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://hytrol.com
Product Detail
Roller Chain Sprocket
Product Specification
3/4" Bore; 40 Chain; 17 Teeth; 1 Row of Teeth; Hardened Teeth; 2.974" Outside Diameter; 2.721" Pitch Diameter; B-Hub One Side; Finished Bore Mount; 1/2" Chain Pitch; ANSI Roller Chain Type; Keyway; Steel Material
Long Description
Roller Chain Sprocket; 3/4" Bore; 40 Chain; 17 Teeth; 1 Row of Teeth; Hardened Teeth; 2.974" Outside Diameter; 2.721" Pitch Diameter; B-Hub One Side; Finished Bore Mount; 1/2" Chain Pitch; ANSI Roller Chain Type; Keyway; Steel Material