

BDI APPROVED
BDI APPROVED
06B11SS X 13MM
BDI APPROVED BDI APPROVED
Description
06B11SS X 13MM SPROCKET
Roller Chain Sprocket; 13MM Bore; 06B-1 Chain; 18 Teeth; 1 Row of Teeth; 38.151MM Outside Diameter; 33.81MM Pitch Diameter; B-Hub One Side; 9.525MM Chain Pitch; ISO Roller Chain Type; Keyway; Stainless Steel
Part #
06B11SS X 13MM
BDI #
25151122
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/06B11SS-X-13MM/p/25151122
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Product Detail
Roller Chain Sprocket
Product Specification
13MM Bore; 06B-1 Chain; 18 Teeth; 1 Row of Teeth; 38.151MM Outside Diameter; 33.81MM Pitch Diameter; B-Hub One Side; 9.525MM Chain Pitch; ISO Roller Chain Type; Keyway; Stainless Steel
Long Description
Roller Chain Sprocket; 13MM Bore; 06B-1 Chain; 18 Teeth; 1 Row of Teeth; 38.151MM Outside Diameter; 33.81MM Pitch Diameter; B-Hub One Side; 9.525MM Chain Pitch; ISO Roller Chain Type; Keyway; Stainless Steel