

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
160BS45H X 3-15/16 SPLIT MTO
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
160BS45H X 3-15/16 SPLIT CHN SPROCKET ; 160CHAIN 45T
Roller Chain Sprocket; 3-15/16" Bore; 160 Chain; 45 Teeth; 1 Row of Teeth; Hardened Teeth; 29.802" Outside Diameter; 28-43/64" Pitch Diameter; B-Hub One Side; Finished Bore Mount; 2" Chain Pitch; ANSI Roller Chain Type; Keyway; Steel Material; Split Type
Part #
160BS45H X 3-15/16 SPLIT MTO
BDI #
27360616
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/160BS45H-X-3-15-16-SPLIT-MTO/p/27360616
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Product Detail
Roller Chain Sprocket
Product Specification
3-15/16" Bore; 160 Chain; 45 Teeth; 1 Row of Teeth; Hardened Teeth; 29.802" Outside Diameter; 28-43/64" Pitch Diameter; B-Hub One Side; Finished Bore Mount; 2" Chain Pitch; ANSI Roller Chain Type; Keyway; Steel Material; Split Type
Long Description
Roller Chain Sprocket; 3-15/16" Bore; 160 Chain; 45 Teeth; 1 Row of Teeth; Hardened Teeth; 29.802" Outside Diameter; 28-43/64" Pitch Diameter; B-Hub One Side; Finished Bore Mount; 2" Chain Pitch; ANSI Roller Chain Type; Keyway; Steel Material; Split Type