

PT INTERNATIONAL
PT INTERNATIONAL
28B-18A
PT INTERNATIONAL PT INTERNATIONAL
Description
28B-18A ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Roller Chain Sprocket; 28B-1 Chain; 18 Teeth; 1 Row of Teeth; No Hardened Teeth; 278.74MM Outside Diameter; 255.98MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 44.45MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
28B-18A
BDI #
18121625
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/28B-18A/p/18121625
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.454
EAN
0800675031947
Product Group - BDI
M02312
Chain Size
28B-1
Number of Teeth
18
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ptintl.com
Manufacturer Item Number
28B-18A
Weight / LBS
38.5809
Long Description
Roller Chain Sprocket; 28B-1 Chain; 18 Teeth; 1 Row of Teeth; No Hardened Teeth; 278.74MM Outside Diameter; 255.98MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 44.45MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Pitch Diameter
10.078 Inch | 255.98 Millimeter
Outside Diameter
10.974 Inch | 278.74 Millimeter
Chain Pitch
1.75 Inch | 44.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh