

PT INTERNATIONAL
PT INTERNATIONAL
28B-2-12A
PT INTERNATIONAL PT INTERNATIONAL
Description
28B-2-12A ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Roller Chain Sprocket; 28B-2 Chain; 12 Teeth; 2 Row of Teeth; No Hardened Teeth; 192.557MM Outside Diameter; 171.74MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 44.45MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
28B-2-12A
BDI #
18121633
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/28B-2-12A/p/18121633
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.454
EAN
0800675245924
Product Group - BDI
M02312
Chain Size
28B-2
Number of Teeth
12
Number of Rows of Teeth
2
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ptintl.com
Manufacturer Item Number
28B-2-12A
Weight / LBS
17.63698
Long Description
Roller Chain Sprocket; 28B-2 Chain; 12 Teeth; 2 Row of Teeth; No Hardened Teeth; 192.557MM Outside Diameter; 171.74MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 44.45MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Pitch Diameter
6.761 Inch | 171.74 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
7.581 Inch | 192.557 Millimeter
Chain Pitch
1.75 Inch | 44.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh