

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
80BS21 X 1-1/8
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
80BS21 X 1-1/8 CHAIN SPROCKET ; 21T 1-1/8IN BORE
Roller Chain Sprocket; 1-1/8" Bore; 80 Chain; 21 Teeth; 1 Row of Teeth; 7-15/64" Outside Diameter; 6.71" Pitch Diameter; B-Hub One Side; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
80BS21 X 1-1/8
BDI #
25122298
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/80BS21-X-1-1-8/p/25122298
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Product Detail
Roller Chain Sprocket
Product Specification
1-1/8" Bore; 80 Chain; 21 Teeth; 1 Row of Teeth; 7-15/64" Outside Diameter; 6.71" Pitch Diameter; B-Hub One Side; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Long Description
Roller Chain Sprocket; 1-1/8" Bore; 80 Chain; 21 Teeth; 1 Row of Teeth; 7-15/64" Outside Diameter; 6.71" Pitch Diameter; B-Hub One Side; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material