

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
D40B20 MTO DWG.3-7129-018-003
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
D40B20 MTO DWG.3-7129-018-003 CHN SPRKT ; 40CHAIN 20T
Roller Chain Sprocket; 40-2 Chain; 20 Teeth; 2 Row of Teeth; No Hardened Teeth; 3.457" Outside Diameter; 3.196" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
D40B20 MTO DWG.3-7129-018-003
BDI #
24088639
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/D40B20-MTO-DWG-3-7129-018-003/p/24088639
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
40-2
Number of Teeth
20
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
1.875
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 40-2 Chain; 20 Teeth; 2 Row of Teeth; No Hardened Teeth; 3.457" Outside Diameter; 3.196" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Outside Diameter
3.457 Inch | 87.808 Millimeter
Pitch Diameter
3.196 Inch | 81.18 Millimeter
Bore
0 Inch | 0 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh