

TSUBAKI
TSUBAKI
H40P29
TSUBAKI TSUBAKI
Description
40P29 ; POR SPLIT TAPER SPKT P1 BUSHING HARDENED
Roller Chain Sprocket; 40 Chain; 29 Teeth; 1 Row of Teeth; Hardened Teeth; 4.898" Outside Diameter; 4-5/8" Pitch Diameter; B-Hub One Side; Bushed Mount; P1 Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
H40P29
BDI #
918689
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/H40P29/p/918689
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
1.044
EAN
0696223138608
Product Group - BDI
M02312
Chain Size
40
Number of Teeth
29
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
P1
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Carbon Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
1.044
Long Description
Roller Chain Sprocket; 40 Chain; 29 Teeth; 1 Row of Teeth; Hardened Teeth; 4.898" Outside Diameter; 4-5/8" Pitch Diameter; B-Hub One Side; Bushed Mount; P1 Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Bushing Bore Range
1/2 To 1-3/4 Inch | 14 To 42 Millimeter
Outside Diameter
4.898 Inch | 124.409 Millimeter
Pitch Diameter
4.625 Inch | 117.475 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh