

IWIS DRIVE SYSTEMS
IWIS DRIVE SYSTEMS
12B-2 SS RIV 10FT ELITE
IWIS DRIVE SYSTEMS IWIS DRIVE SYSTEMS
Description
12B-2 SS RIV 10FT ELITE ROLLER CHAIN ; 10FT/BOX
Roller Chain; 12B-2 Chain Size; Riveted; 19.05MM Chain Pitch; Standard Chain Series; 2 Strand; 304 Stainless Steel; ISO; 12.07MM Roller Diameter; 11.68MM Roller Width; 1.85MM Plate Thickness; 16MM Plate Height; Curved; 5.72MM Pin Diameter
Part #
12B-2 SS RIV 10FT ELITE
BDI #
526883
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/12B-2-SS-RIV-10FT-ELITE/p/526883
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.878
EAN
0847648019038
Product Group - BDI
M02290
Chain Size
12B-2
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
2
Material
304 Stainless Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
304 Stainless Steel
Plate Shape
Curved
Other Features
Elite Series | High Precision
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.iwis.com
Manufacturer Item Number
A2012B2SSX10FT
Manufacturer Internal Number
5001903
Weight / LBS
1.935
Long Description
Roller Chain; 12B-2 Chain Size; Riveted; 19.05MM Chain Pitch; Standard Chain Series; 2 Strand; 304 Stainless Steel; ISO; 12.07MM Roller Diameter; 11.68MM Roller Width; 1.85MM Plate Thickness; 16MM Plate Height; Curved; 5.72MM Pin Diameter
Roller Width
0.46 Inch | 11.68 Millimeter
Plate Thickness
0.073 Inch | 1.85 Millimeter
Pin Diameter
0.225 Inch | 5.72 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Plate Height
0.63 Inch | 16 Millimeter
Roller Diameter
0.475 Inch | 12.07 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh