Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

200 CP C/L ELITE https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1ODB8aW1hZ2UvanBlZ3xhRGcyTDJneU1TOHhNRFV3TnpNMk5qYzVNekkwTmk5SlRrUllXRmhEU0U1TVMxaGZRMHhmTVY5RFQxUmZVMVJFWHpNd01IZ3pNREF1YW5CbnxiZGQ3YTE5YWZiZjI2ODhkOGI2MzYxNGI1NzBhZTJmNWU4NTJkZDUzNGJiMjZjN2QyMjczN2Y2YmRhNjQwMzJk
526598 Roller Chains 

IWIS DRIVE SYSTEMS IWIS DRIVE SYSTEMS

200 CP C/L ELITE

Description

200 CP C/L ELITE CONNECTING LINK

Chain Link; 200 Chain Size; Cottered; 2-1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 1.562" Roller Diameter; 1.49" Roller Width; 0.315" Plate Thickness; 2.362" Plate Height; Curved; 25/32" Pin Diameter

Part #

80060721

BDI #
526598

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
IWIS DRIVE SYSTEMS
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.888
EAN
0847648607211
Product Group - BDI
M02122
Chain Size
200
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Other Features
Elite Series | High Precision
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.iwis.com
Manufacturer Item Number
A02200CPCL
Manufacturer Internal Number
5001567
Weight / LBS
1.957
Long Description
Chain Link; 200 Chain Size; Cottered; 2-1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 1.562" Roller Diameter; 1.49" Roller Width; 0.315" Plate Thickness; 2.362" Plate Height; Curved; 25/32" Pin Diameter
Chain Pitch
2.5 Inch | 63.5 Millimeter
Pin Diameter
0.781 Inch | 19.837 Millimeter
Roller Diameter
1.562 Inch | 39.675 Millimeter
Plate Height
2.362 Inch | 59.995 Millimeter
Roller Width
1.49 Inch | 37.846 Millimeter
Plate Thickness
0.315 Inch | 8.001 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh