Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

32B-2 CP C/L ELITE https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-2-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5OTd8aW1hZ2UvanBlZ3xhREF3TDJnMVppOHhNREk1TXpRMk5qTTVPRGMxTUM5SlRrUllXRmhEU0U1TVMxaGZRMHhmTWw5RFQxUmZVMVJFWHpNd01IZ3pNREF1YW5CbnxiYjAyMGEwZTczMzFlZWE2Zjg2MzgxYTczNThkYzU5MjFmOTE0NzZmZDQ1NGQ4YTlhZGRjOWU0YzQyNmZjOWY0
526566 Roller Chains 

IWIS DRIVE SYSTEMS IWIS DRIVE SYSTEMS

32B-2 CP C/L ELITE

Description

32B-2 CP C/L ELITE CHAIN CONNECTING LINK

Chain Link; 32B-2 Chain Size; Cottered; 50.8MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 29.21MM Roller Diameter; 30.99MM Roller Width; 7MM Plate Thickness; 42MM Plate Height; Curved; 17.81MM Pin Diameter

Part #

32B-2 CP C/L ELITE

BDI #
526566

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
IWIS DRIVE SYSTEMS
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.992
EAN
0847648027613
Product Group - BDI
M02122
Chain Size
32B-2
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Standard
Number of Strands
2
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Other Features
Elite Series | High Precision
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.iwis.com
Manufacturer Item Number
A0132B2CPCL
Manufacturer Internal Number
5002761
Long Description
Chain Link; 32B-2 Chain Size; Cottered; 50.8MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 29.21MM Roller Diameter; 30.99MM Roller Width; 7MM Plate Thickness; 42MM Plate Height; Curved; 17.81MM Pin Diameter
Roller Width
1.22 Inch | 30.99 Millimeter
Plate Thickness
0.276 Inch | 7 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter
Roller Diameter
1.15 Inch | 29.21 Millimeter
Plate Height
1.654 Inch | 42 Millimeter
Pin Diameter
0.701 Inch | 17.81 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh