Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

40-3 RIV SD 10FT https://www.bdiexpress.com/medias/INDXXXCHNXXX-3-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5Njl8aW1hZ2UvanBlZ3xhR016TDJoaFpDOHhNRFV3TnpJeE5qazNOemsxTUM5SlRrUllXRmhEU0U1WVdGaGZNMTlTVmxSZlUxUkVYek13TUhnek1EQXVhbkJufGQxMjA2OGE1MjY4Njk5OGE3M2U4NzQzMDY5OGM1NWY1YWFkOTk4NmYzZjdiMTNjY2M2MTI2MDgyM2M2OTM0ODc
19304803 Roller Chains 

RENOLD RENOLD

40-3 RIV SD 10FT

Description

40-3 RIV SD 10FT ROLLER CHAIN ; POR RIVETED TYPE 10FT/BOX 240LK

Roller Chain; 40-3 Chain Size; Riveted; 1/2" Chain Pitch; Standard Chain Series; 3 Strand; Steel; ANSI; 0.312" Roller Diameter; 0.309" Roller Width; 0.061" Plate Thickness; 0.441" Plate Height; Curved; 5/32" Pin Diameter

Part #

SD40A3X10FT

BDI #
19304803

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
RENOLD
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
1.24
EAN
0673766703364
Product Group - BDI
M02290
Chain Size
40-3
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
3
Material
Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Steel
Plate Shape
Curved
Other Features
Standard Duty
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.renold.com
Weight / LBS
0.563
Long Description
Roller Chain; 40-3 Chain Size; Riveted; 1/2" Chain Pitch; Standard Chain Series; 3 Strand; Steel; ANSI; 0.312" Roller Diameter; 0.309" Roller Width; 0.061" Plate Thickness; 0.441" Plate Height; Curved; 5/32" Pin Diameter
Plate Height
0.441 Inch | 11.201 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Roller Width
0.309 Inch | 7.85 Millimeter
Pin Diameter
0.156 Inch | 3.962 Millimeter
Roller Diameter
0.312 Inch | 7.925 Millimeter
Plate Thickness
0.061 Inch | 1.549 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh