Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

341014 Roller Chains 

MORSE INDUSTRIAL MORSE INDUSTRIAL

80-3 O/L

Description

80-3 O/L CHAIN OFFSET LINK ; R2 ACCESS 80&ABOVE-500

Chain Link; 80-3 Chain Size; Cottered; 1" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 1/8" Plate Thickness; 0.934" Plate Height; Curved; 0.312" Pin Diameter

Part #

322438

BDI #
341014

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.392
EAN
0662288456216
Product Group - BDI
M02122
Chain Size
80-3
Basic Construction
Cottered
Component
Offset Link
Chain Series
Standard
Number of Strands
3
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
80-3 O/L
Manufacturer Internal Number
322438
Weight / LBS
0.5
Long Description
Chain Link; 80-3 Chain Size; Cottered; 1" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 1/8" Plate Thickness; 0.934" Plate Height; Curved; 0.312" Pin Diameter
Plate Thickness
0.125 Inch | 3.175 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Pin Diameter
0.312 Inch | 7.925 Millimeter
Roller Width
0.625 Inch | 15.875 Millimeter
Plate Height
0.934 Inch | 23.724 Millimeter
Roller Diameter
0.625 Inch | 15.875 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh