

IWIS DRIVE SYSTEMS
IWIS DRIVE SYSTEMS
C2060H NP O/L ELITE
IWIS DRIVE SYSTEMS IWIS DRIVE SYSTEMS
Description
C2060HNP O/L ELITE OFFSET LINK
Roller Chain Offset Link; C2060 Chain Size; Cottered; 1-1/2" Chain Pitch; Double Pitch Heavy Conveyor; 1 Strand; Nickel Plated Carbon Steel; 15/32" Roller Diameter; 0.495" Roller Width; 0.128" Plate Thickness; 0.709" Plate Height; 15/64" Pin Diameter; Straight
Part #
C2060H NP O/L ELITE
BDI #
27366006
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/C2060H-NP-O-L-ELITE/p/27366006
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0
Product Group - BDI
M02290
Harmonized Tariff Code
7315.19.00.00
Noun
Link
Keyword String
Offset Roller Chain
Manufacturer URL
https://www.iwis.com
Product Detail
Roller Chain Offset Link
Product Specification
C2060 Chain Size; Cottered; 1-1/2" Chain Pitch; Double Pitch Heavy Conveyor; 1 Strand; Nickel Plated Carbon Steel; 15/32" Roller Diameter; 0.495" Roller Width; 0.128" Plate Thickness; 0.709" Plate Height; 15/64" Pin Diameter; Straight
Long Description
Roller Chain Offset Link; C2060 Chain Size; Cottered; 1-1/2" Chain Pitch; Double Pitch Heavy Conveyor; 1 Strand; Nickel Plated Carbon Steel; 15/32" Roller Diameter; 0.495" Roller Width; 0.128" Plate Thickness; 0.709" Plate Height; 15/64" Pin Diameter; Straight