Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RF06B PC DD3 PL UNASSEMBLED https://www.bdiexpress.com/medias/INDUSTCHNXXX-1-COT-STD-PS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODMzOHxpbWFnZS9qcGVnfGFEazNMMmd3TWk4eE1ETTBOekkyTXpZNE9EY3pOQzlKVGtSVlUxUkRTRTVZV0ZoZk1WOURUMVJmVTFSRVgxQlRYek13TUhnek1EQXVhbkJufGZhNjVhMjg0NWM1MWY1MmMyZjg0ZjlmMDA3MWQwOGUxODZmYTljYmUwOTM2MzlhYWMyZWU3ODlhZjc1YzA5MzU
22976825 Roller Chains 

TSUBAKI TSUBAKI

RF06B PC DD3 PL UNASSEMBLED

Description

TSUBAKI RF06B PC DD3 PL UNASSEMBLED

Roller Chain; 06B Chain Size; Cottered; 9.525MM Chain Pitch; Standard Chain Series; 1 Strand; Poly Steel; ISO; 1.3MM Plate Thickness; 8.2MM Plate Height; Straight; 3.28MM Pin Diameter

Part #

RF06B PC DD3 PL UNASSEMBLED

BDI #
22976825

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.01
Product Group - BDI
M02290
Chain Size
06B
Basic Construction
Cottered
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
Poly Steel
Internal Special Features
Corrosion Resistant
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Straight
Modification
Rollerless
Other Features
With DD3 Attachment | Polyacetal Bushing
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; 06B Chain Size; Cottered; 9.525MM Chain Pitch; Standard Chain Series; 1 Strand; Poly Steel; ISO; 1.3MM Plate Thickness; 8.2MM Plate Height; Straight; 3.28MM Pin Diameter
Pin Diameter
0.129 Inch | 3.28 Millimeter
Plate Height
0.323 Inch | 8.2 Millimeter
Plate Thickness
0.051 Inch | 1.3 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh