

TSUBAKI
TSUBAKI
RS08B-1 SS RIV 38L
TSUBAKI TSUBAKI
Description
TSUBAKI RS08B-1 SS RIV 38L
Roller Chain; 08B Chain Size; Riveted; 12.7MM Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ISO; 8.51MM Roller Diameter; 7.75MM Roller Width; 1.6MM Plate Thickness; 11.8MM Plate Height; Curved; 4.45MM Pin Diameter
Part #
RS08B-1 SS RIV 38L
BDI #
15079918
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/RS08B-1-SS-RIV-38L/p/15079918
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.7
Product Group - BDI
M02290
Chain Size
08B
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
304 Stainless Steel
Internal Special Features
Corrosion Resistant
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Other Features
38 Links
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; 08B Chain Size; Riveted; 12.7MM Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ISO; 8.51MM Roller Diameter; 7.75MM Roller Width; 1.6MM Plate Thickness; 11.8MM Plate Height; Curved; 4.45MM Pin Diameter
Pin Diameter
0.175 Inch | 4.45 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Plate Height
0.465 Inch | 11.8 Millimeter
Roller Width
0.305 Inch | 7.75 Millimeter
Roller Diameter
0.335 Inch | 8.51 Millimeter
Plate Thickness
0.063 Inch | 1.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh