TSUBAKI
TSUBAKI
RS12B-2 NEP O/L
TSUBAKI TSUBAKI
Description
RS12B-2 NEP O/L OFFSET LINK
Chain Link; 12B-2 Chain Size; Cottered; 19.05MM Chain Pitch; Standard Chain Series; 2 Strand; Zinc Plated Steel; ISO; 12.07MM Roller Diameter; 11.68MM Roller Width; 1.8MM Plate Thickness; 16.1MM Plate Height; Curved; 5.72MM Pin Diameter
Part #
RS12B-2 NEP O/L
BDI #
22383082
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/RS12B-2-NEP-O-L/p/22383082
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.05
EAN
0097039641410
Product Group - BDI
M02122
Chain Size
12B-2
Basic Construction
Cottered
Component
Offset Link
Chain Series
Standard
Number of Strands
2
Material
Zinc Plated Steel
Internal Special Features
Corrosion Resistant
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Other Features
Neptune Series
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Manufacturer Item Number
RS12B-2NTOL
Weight / LBS
0.11
Long Description
Chain Link; 12B-2 Chain Size; Cottered; 19.05MM Chain Pitch; Standard Chain Series; 2 Strand; Zinc Plated Steel; ISO; 12.07MM Roller Diameter; 11.68MM Roller Width; 1.8MM Plate Thickness; 16.1MM Plate Height; Curved; 5.72MM Pin Diameter
Roller Diameter
0.475 Inch | 12.07 Millimeter
Pin Diameter
0.225 Inch | 5.72 Millimeter
Plate Thickness
0.071 Inch | 1.8 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Roller Width
0.46 Inch | 11.68 Millimeter
Plate Height
0.634 Inch | 16.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh