Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RS12B-2SS RIV https://www.bdiexpress.com/medias/INDXXXCHNXXX-2-RVT-STD-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc1OTJ8aW1hZ2UvanBlZ3xhRGt5TDJnM09DOHhNRFF4T0RZME9EVXhORFU1TUM5SlRrUllXRmhEU0U1WVdGaGZNbDlTVmxSZlUxUkVYMU5UWHpNd01IZ3pNREF1YW5CbnwyZDlmYzMxNDcxYmFhMDIwY2ZlNTJmZDEyZTU1MDQyYjQ2ZDgyNTQ4MWVlYjA3MGY0ZGYwNTg2ZTQyMDMwY2Iy
22628215 Roller Chains 

TSUBAKI TSUBAKI

RS12B-2SS RIV

Description

RS12B-SS-2-RP ROLLER CHAIN ; POR RIVETED 10FT/BOX

Roller Chain; 12B-2 Chain Size; Riveted; 19.05MM Chain Pitch; Standard Chain Series; 2 Strand; 304 Stainless Steel; ISO; 12.07MM Roller Diameter; 11.684MM Roller Width; 1.8MM Plate Thickness; 16.1MM Plate Height; Curved; 5.72MM Pin Diameter

Part #

RS12B-2SS RIV

BDI #
22628215

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0
Product Group - BDI
M02290
Chain Size
12B-2
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
2
Material
304 Stainless Steel
Internal Special Features
Corrosion Resistant
Chain Type
ISO
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; 12B-2 Chain Size; Riveted; 19.05MM Chain Pitch; Standard Chain Series; 2 Strand; 304 Stainless Steel; ISO; 12.07MM Roller Diameter; 11.684MM Roller Width; 1.8MM Plate Thickness; 16.1MM Plate Height; Curved; 5.72MM Pin Diameter
Roller Diameter
0.475 Inch | 12.07 Millimeter
Roller Width
0.46 Inch | 11.684 Millimeter
Pin Diameter
0.225 Inch | 5.72 Millimeter
Plate Height
0.634 Inch | 16.1 Millimeter
Plate Thickness
0.071 Inch | 1.8 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh