Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RS32B-2 RIV 120L https://www.bdiexpress.com/medias/INDUSTCHNXXX-2-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2MTd8aW1hZ2UvanBlZ3xhREJoTDJnell5OHhNRFF6TWpFNE9USTJOems1T0M5SlRrUlZVMVJEU0U1WVdGaGZNbDlTVmxSZlUxUkVYek13TUhnek1EQXVhbkJufDgyZjBhNTJjZmYzY2NkZmZkZTRkN2Y0MmZhZTVhZDdlMDhlODU4ZDFhNzE3MjBjZWI2NTNmYTlkYzRmNDk0M2Y
20435046 Roller Chains 

TSUBAKI TSUBAKI

RS32B-2 RIV 120L

Description

TSUBAKI RS32B-2 RIV 120L

Roller Chain; 32B-2 Chain Size; Riveted; 50.8MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 29.21MM Roller Diameter; 31MM Roller Width; 7MM Plate Thickness; 42.2MM Plate Height; Curved; 17.81MM Pin Diameter

Part #

RS32B-2 RIV 120L

BDI #
20435046

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0
Product Group - BDI
M02290
Chain Size
32B-2
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
2
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Curved
Other Features
120 Links
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; 32B-2 Chain Size; Riveted; 50.8MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 29.21MM Roller Diameter; 31MM Roller Width; 7MM Plate Thickness; 42.2MM Plate Height; Curved; 17.81MM Pin Diameter
Roller Width
1.22 Inch | 31 Millimeter
Plate Thickness
0.276 Inch | 7 Millimeter
Plate Height
1.661 Inch | 42.2 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter
Roller Diameter
1.15 Inch | 29.21 Millimeter
Pin Diameter
0.701 Inch | 17.81 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh