

TSUBAKI
TSUBAKI
RS40-LMD-1-JL
TSUBAKI TSUBAKI
Description
RS40-LMD-1-JL JOINT LINK ; 40 ANSI 0.5" PITCH 1 STRAND
Roller Chain; 40; Riveted; 1/2" Chain Pitch; Standard; 1 Strand; Carbon Steel; ANSI; 0.312" Roller Dia; 0.312" Roller Wid; 0.06" Plate Thickness; 0.472" Plate Height; 5/32" Pin Dia
Part #
RS40-LMD-1-JL
BDI #
21463179
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/RS40-LMD-1-JL/p/21463179
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0
Product Group - BDI
M02122
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Product Detail
Roller Chain
Product Specification
Roller Chain; 40; Riveted; 1/2" Chain Pitch; Standard; 1 Strand; Carbon Steel; ANSI; 0.312" Roller Dia; 0.312" Roller Wid; 0.06" Plate Thickness; 0.472" Plate Height; 5/32" Pin Dia
Long Description
Roller Chain; 40; Riveted; 1/2" Chain Pitch; Standard; 1 Strand; Carbon Steel; ANSI; 0.312" Roller Dia; 0.312" Roller Wid; 0.06" Plate Thickness; 0.472" Plate Height; 5/32" Pin Dia