MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
RACK-3MOD20 102.0399IN LG MILLED END
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
RACK-3MOD20 102.0399IN LG MILLED END ; GEAR RACK 1IN FACE 20MM THK .6693IN PLB
Gear Rack; 3 Mod Pitch Module; 20 Degree Pressure Angle; 102.0399" Length; Milled End
Part #
RACK-3MOD20 102.0399IN LG MILLED END
BDI #
25880466
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Gear-Racks/RACK-3MOD20-102-0399IN-LG-MILLED-END/p/25880466
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171709
Weight / Kilogram
0
Product Group - BDI
M02182
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Rack
Manufacturer URL
https://www.martinsprocket.com
Product Detail
Gear Rack
Product Specification
3 Mod Pitch Module; 20 Degree Pressure Angle; 102.0399" Length; Milled End
Long Description
Gear Rack; 3 Mod Pitch Module; 20 Degree Pressure Angle; 102.0399" Length; Milled End