MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
TR10X2
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
TR10X2 RACK GEAR ; 20PA 1"X1"X2'
10 DP Pitch; 1" Face Width; 1" Overall Thickness; 20 Degree Pressure Angle; 0.9" Pitch Line Backing; 24" Length; Steel
Part #
TR10X2
BDI #
612192
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Gear-Racks/TR10X2/p/612192
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171709
Weight / Kilogram
2.75
EAN
0697950059419
Product Group - BDI
M02182
Pitch
10 DP
Pressure Angle
20 Degree
Material
Steel
Inch - Metric
Inch
Category - BDI
Gear Rack
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Manufacturer Item Number
TR10X2
Manufacturer Internal Number
TR10X2
Weight / LBS
6
Long Description
10 DP Pitch; 1" Face Width; 1" Overall Thickness; 20 Degree Pressure Angle; 0.9" Pitch Line Backing; 24" Length; Steel
Face Width
1 Inch | 25.4 Millimeter
Pitch Line Backing
0.9 Inch | 22.86 Millimeter
Length
24 Inch | 609.6 Millimeter
Overall Thickness
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh