Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TR20X6 https://www.bdiexpress.com/medias/INDXXXGEARXX-RCK-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5MDJ8aW1hZ2UvanBlZ3xhR0l6TDJnME9TOHhNRE14TURBd05EQTRNRFkzTUM5SlRrUllXRmhIUlVGU1dGaGZVa05MWDFOVVRGOHpNREI0TXpBd0xtcHdad3wyYjI5ZDMwNGRkYmU5MDMzNmViN2E5MTM3YWQ0NDRlYjMyNTNmMDY3ZGFhYjY5ZmMxZTE3MWIwZDY5NDRjNDc5
612203 Gear Racks 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

TR20X6

Description

TR20X6 RACK GEAR ; 20PA 3/8"X3/8"X6'

20 DP Pitch; 3/8" Face Width; 3/8" Overall Thickness; 20 Degree Pressure Angle; 0.325" Pitch Line Backing; 72" Length; Steel

Part #

TR20X6

BDI #
612203

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
UNSPSC
31171709
Weight / Kilogram
1.14
EAN
0697950059822
Product Group - BDI
M02182
Pitch
20 DP
Pressure Angle
20 Degree
Material
Steel
Inch - Metric
Inch
Category - BDI
Gear Rack
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Rack
Manufacturer URL
Manufacturer Item Number
TR20X6
Manufacturer Internal Number
TR20X6
Weight / LBS
2.52
Long Description
20 DP Pitch; 3/8" Face Width; 3/8" Overall Thickness; 20 Degree Pressure Angle; 0.325" Pitch Line Backing; 72" Length; Steel
Overall Thickness
0.375 Inch | 9.525 Millimeter
Length
72 Inch | 1,828.8 Millimeter
Pitch Line Backing
0.325 Inch | 8.255 Millimeter
Face Width
0.375 Inch | 9.525 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh