Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

B615 31.75MM MTO https://www.bdiexpress.com/medias/INDM-GGEARXX-BVL-FB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIwMjh8aW1hZ2UvanBlZ3xhREJtTDJoaE9TOHhNRFF5TlRNM05UTXlOakl6T0M5SlRrUk5MVWRIUlVGU1dGaGZRbFpNWDBaQ1gxTlVURjh6TURCNE16QXdMbXB3Wnd8MzdhMDI0NDU1MzAwOTY1YjU0OTY0MjU3YzVhMTc2ZTEwOWRlZjc4M2ZlN2E1OGQ5YTljNmQ0ODU5MWZiNDdlMA
21580036 Miter and Bevel Gears 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

B615 31.75MM MTO

Description

B615 31.75MM MTO BEVEL GEAR

Bevel Gear; 31.75MM Bore; 63.5MM Pitch Dia; 6 DP; 27.178MM Face Width; Finished Bore; 15 Teeth; 20 Degree Pressure Angle; 53.975MM Hub Dia; Straight Tooth; Cast Iron

Part #

B615 31.75MM MTO

BDI #
21580036

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
UNSPSC
31171708
Weight / Kilogram
0
Product Group - BDI
M02182
Pitch
6 DP
Mounting Method
Finished Bore
Number of Teeth
15
Pressure Angle
20 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Gear Style
Bevel Gear
Tooth Profile
Straight Tooth
Spiral Angle
Not Applicable
Material
Cast Iron
Direction
Not Applicable
Hardened Teeth
No
Inch - Metric
Metric
Other Features
1:1 Ratio | With Keyway
Category - BDI
Miter and Bevel Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Bevel
Manufacturer URL
https://www.martinsprocket.com
Long Description
Bevel Gear; 31.75MM Bore; 63.5MM Pitch Dia; 6 DP; 27.178MM Face Width; Finished Bore; 15 Teeth; 20 Degree Pressure Angle; 53.975MM Hub Dia; Straight Tooth; Cast Iron
Bore
1.25 Inch | 31.75 Millimeter
Pitch Diameter
2.5 Inch | 63.5 Millimeter
Face Width
1.07 Inch | 27.178 Millimeter
Hub Diameter
2.125 Inch | 53.975 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh