

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
BS1218-2A X 1/2IN
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
BS1218-2A X 1/2IN GEAR ; BEVEL GEAR 20DEG PRESS
Bevel Gear; 1/2" Bore; 1-1/2" Pitch Dia; 12 DP; 0.53" Face Width; Finished Bore; 18 Teeth; 20 Degree Pressure Angle; 1-5/16" Hub Dia; Straight Tooth; Steel
Part #
BS1218-2A X 1/2IN
BDI #
21445442
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Miter-and-Bevel-Gears/BS1218-2A-X-1-2IN/p/21445442
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171708
Weight / Kilogram
0
Product Group - BDI
M02182
Pitch
12 DP
Mounting Method
Finished Bore
Number of Teeth
18
Pressure Angle
20 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Gear Style
Bevel Gear
Tooth Profile
Straight Tooth
Spiral Angle
Not Applicable
Material
Steel
Direction
Not Applicable
Hardened Teeth
Yes
Inch - Metric
Inch
Other Features
2:1 Ratio | With Keyway
Category - BDI
Miter and Bevel Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Bevel
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
0.4
Long Description
Bevel Gear; 1/2" Bore; 1-1/2" Pitch Dia; 12 DP; 0.53" Face Width; Finished Bore; 18 Teeth; 20 Degree Pressure Angle; 1-5/16" Hub Dia; Straight Tooth; Steel
Bore
0.5 Inch | 12.7 Millimeter
Pitch Diameter
1.5 Inch | 38.1 Millimeter
Hub Diameter
1.313 Inch | 33.35 Millimeter
Face Width
0.53 Inch | 13.462 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh