Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

M1020SS X 3/4IN MPB https://www.bdiexpress.com/medias/INDM-GGEARXX-MTR-M-RSB-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0NTh8aW1hZ2UvanBlZ3xhREF4TDJnNE15OHhNRFF5TlRNM056TTFOemcxTkM5SlRrUk5MVWRIUlVGU1dGaGZUVlJTWDAxZlVsTkNYMU5UWHpNd01IZ3pNREF1YW5Cbnw3NjZhY2JlY2ZiMTlmOGQ5Y2NlMGNjODY2OGEwYTkzNjZjODEzY2Y4OGVjZDJjMTM2NWRlMWE2MTZmMGJiOGU3
23236456 Miter and Bevel Gears 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

M1020SS X 3/4IN MPB

Description

M1020SS X 3/4" MPB MITER GEAR ; 3/4" MPB SS

Miter Gear; 2" Pitch Dia; 10 DP; 0.44" Face Width; Rough Bore; 20 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 0.939" Max Bore; 1-5/8" Hub Dia; Straight Tooth; Stainless Steel

Part #

M1020SS X 3/4IN MPB

BDI #
23236456

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
UNSPSC
26111524
Weight / Kilogram
0
Product Group - BDI
M02282
Pitch
10 DP
Mounting Method
Rough Bore
Number of Teeth
20
Pressure Angle
20 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.939
Gear Style
Miter Gear
Tooth Profile
Straight Tooth
Spiral Angle
Not Applicable
Material
Stainless Steel
Direction
Not Applicable
Hardened Teeth
No
Inch - Metric
Inch
Other Features
3/4" Minimum Plain Bore
Category - BDI
Miter and Bevel Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Bevel
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
0.72
Long Description
Miter Gear; 2" Pitch Dia; 10 DP; 0.44" Face Width; Rough Bore; 20 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 0.939" Max Bore; 1-5/8" Hub Dia; Straight Tooth; Stainless Steel
Hub Diameter
1.625 Inch | 41.275 Millimeter
Pitch Diameter
2 Inch | 50.8 Millimeter
Face Width
0.44 Inch | 11.176 Millimeter
Bore
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh