Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

M624BR MTO https://www.bdiexpress.com/medias/INDM-GGEARXX-MTR-M-RSB-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjExODh8aW1hZ2UvanBlZ3xhRFJpTDJoa1lpOHhNRFF5TlRNM05qZzVPVEV3TWk5SlRrUk5MVWRIUlVGU1dGaGZUVlJTWDAxZlVsTkNYMEpTVTE4ek1EQjRNekF3TG1wd1p3fDg1MTAzNTM2NjVhZjJjYzI3MGE4ZDk3ZWZlNTQyYTYyNTljYTUwMGQ0NDA1OWE4NWY3NmNkNDA0YjYzYjFhZjk
21516121 Miter and Bevel Gears 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

M624BR MTO

Description

M624BR MTO GEAR ; MITER GEAR 20DEG PRESS

Miter Gear; 4" Pitch Dia; 6 DP; 0.86" Face Width; Rough Bore; 24 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 1.815" Max Bore; 3" Hub Dia; Straight Tooth; Brass

Part #

M624BR MTO

BDI #
21516121

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
UNSPSC
31171708
Weight / Kilogram
0
Product Group - BDI
M02182
Pitch
6 DP
Mounting Method
Rough Bore
Number of Teeth
24
Pressure Angle
20 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.815
Gear Style
Miter Gear
Tooth Profile
Straight Tooth
Spiral Angle
Not Applicable
Material
Brass
Direction
Not Applicable
Hardened Teeth
No
Inch - Metric
Inch
Category - BDI
Miter and Bevel Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Bevel
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
4.3
Long Description
Miter Gear; 4" Pitch Dia; 6 DP; 0.86" Face Width; Rough Bore; 24 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 1.815" Max Bore; 3" Hub Dia; Straight Tooth; Brass
Pitch Diameter
4 Inch | 101.6 Millimeter
Bore
0 Inch | 0 Millimeter
Hub Diameter
3 Inch | 76.2 Millimeter
Face Width
0.86 Inch | 21.844 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh