

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
YSM24B18 20 DEG B MTO
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
YSM24B18 20 DEG B MTO ; MITER GEAR
Miter Gear; 3/4" Pitch Dia; 24 DP; 5/32" Face Width; Rough Bore; 18 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 5/8" Hub Dia; Straight Tooth; Steel
Part #
YSM24B18 20 DEG B MTO
BDI #
25181835
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Miter-and-Bevel-Gears/YSM24B18-20-DEG-B-MTO/p/25181835
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171708
Weight / Kilogram
0
Product Group - BDI
M02182
Pitch
24 DP
Mounting Method
Rough Bore
Number of Teeth
18
Pressure Angle
20 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Gear Style
Miter Gear
Tooth Profile
Straight Tooth
Spiral Angle
Not Applicable
Material
Steel
Direction
Not Applicable
Hardened Teeth
No
Inch - Metric
Inch
Other Features
1:1 Ratio
Category - BDI
Miter and Bevel Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Bevel
Manufacturer URL
https://www.martinsprocket.com
Long Description
Miter Gear; 3/4" Pitch Dia; 24 DP; 5/32" Face Width; Rough Bore; 18 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 5/8" Hub Dia; Straight Tooth; Steel
Bore
0 Inch | 0 Millimeter
Face Width
0.156 Inch | 3.962 Millimeter
Pitch Diameter
0.75 Inch | 19.05 Millimeter
Hub Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh