

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
4FS28 X 1-1/2
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
4FS28 X 1-1/2 SPUR GEAR ; 1-1/2" BORE 2" WD CS 4P 28T 7.5" OD
Spur Gear; 1-1/2" Bore; 7" Pitch Diameter; 4 DP; 2" Face Width; 28 Teeth; 14-1/2 Degree Pressure Angle; 2-7/8" Max Bore; 5" Hub Diameter; Steel; Keyway
Part #
4FS28 X 1-1/2
BDI #
27444441
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/4FS28-X-1-1-2/p/27444441
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0
Product Group - BDI
M02182
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.martinsprocket.com
Product Detail
Spur Gear
Product Specification
1-1/2" Bore; 7" Pitch Diameter; 4 DP; 2" Face Width; 28 Teeth; 14-1/2 Degree Pressure Angle; 2-7/8" Max Bore; 5" Hub Diameter; Steel; Keyway
Long Description
Spur Gear; 1-1/2" Bore; 7" Pitch Diameter; 4 DP; 2" Face Width; 28 Teeth; 14-1/2 Degree Pressure Angle; 2-7/8" Max Bore; 5" Hub Diameter; Steel; Keyway