

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
C6144
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
C6144 SPUR GEAR ; 14 1/2 DEG CAST
Spur Gear; 24" Pitch Diameter; 6 DP; 1-1/2" Face Width; Rough Bore; 144 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 2-9/16" Max Bore; 4" Hub Diameter; Cast Iron
Part #
C6144
BDI #
606930
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/C6144/p/606930
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
20.48
EAN
0697950055497
Product Group - BDI
M02182
Pitch
6 DP
Mounting Method
Rough Bore
Number of Teeth
144
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
2.563
Gear Style
Spur Gear
Material
Cast Iron
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Web with Spoke Style | Type B3 | Minimum Bore 1-1/4
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer Internal Number
C6144
Weight / LBS
45.2
Long Description
Spur Gear; 24" Pitch Diameter; 6 DP; 1-1/2" Face Width; Rough Bore; 144 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 2-9/16" Max Bore; 4" Hub Diameter; Cast Iron
Face Width
1.5 Inch | 38.1 Millimeter
Hub Diameter
4 Inch | 101.6 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
24 Inch | 609.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh