

NORDEX
NORDEX
LAS-C2-24
NORDEX NORDEX
Description
LAS-C2-24 ; SPUR GEAR-PIN HUB 24 PITCH 3/16 & 3/8 FA
Spur Gear; 1/4" Bore; 3/16" Face Width; 1/2" Hub Diameter; 1.083" Outside Diameter; 1" Pitch Diameter; 24 Teeth; Pin Hub; 20 Pressure Angle; 303 Stainless Steel Material
Part #
LAS-C2-24
BDI #
25129258
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/LAS-C2-24/p/25129258
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0
Product Group - BDI
M02182
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://nordex.com
Product Detail
Spur Gear
Product Specification
1/4" Bore; 3/16" Face Width; 1/2" Hub Diameter; 1.083" Outside Diameter; 1" Pitch Diameter; 24 Teeth; Pin Hub; 20 Pressure Angle; 303 Stainless Steel Material
Long Description
Spur Gear; 1/4" Bore; 3/16" Face Width; 1/2" Hub Diameter; 1.083" Outside Diameter; 1" Pitch Diameter; 24 Teeth; Pin Hub; 20 Pressure Angle; 303 Stainless Steel Material