

NORDEX
NORDEX
LAS-F7-200
NORDEX NORDEX
Description
LAS-F7-200 GEAR
Spur Gear; 3-1/8" Pitch Diameter; 64 DP; 0.187" Face Width; Rough Bore; 200 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 1/2" Hub Diameter; Stainless Steel
Part #
LAS-F7-200
BDI #
18179892
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/LAS-F7-200/p/18179892
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0
Product Group - BDI
M02182
Pitch
64 DP
Mounting Method
Rough Bore
Number of Teeth
200
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Gear Style
Spur Gear
Material
Stainless Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
B-Hub One Side | Setscrew | 1/4" Minimum Plain Bore
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://nordex.com
Long Description
Spur Gear; 3-1/8" Pitch Diameter; 64 DP; 0.187" Face Width; Rough Bore; 200 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 1/2" Hub Diameter; Stainless Steel
Pitch Diameter
3.125 Inch | 79.375 Millimeter
Face Width
0.187 Inch | 4.75 Millimeter
Bore
0 Inch | 0 Millimeter
Hub Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh