

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
S1648 DWG 4209-007-004
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
S1648 DWG 4209-007-004 SPUR GEAR ; S1648 MTO 1/2IN FACE 48 TEETH
Spur Gear; 3" Pitch Diameter; 16 DP; 1/2" Face Width; Rough Bore; 48 Teeth; 14-1/2 Degree Pressure Angle; Yes Minimum Plain Bore; 1-1/4" Max Bore; 2" Hub Diameter; Steel; No Hardened Teeth
Part #
S1648 DWG 4209-007-004
BDI #
21974312
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/S1648-DWG-4209-007-004/p/21974312
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / US pound
0
Product Group - BDI
M02182
Pitch
16 DP
Mounting Method
Rough Bore
Number of Teeth
48
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.25
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
Long Description
Spur Gear; 3" Pitch Diameter; 16 DP; 1/2" Face Width; Rough Bore; 48 Teeth; 14-1/2 Degree Pressure Angle; Yes Minimum Plain Bore; 1-1/4" Max Bore; 2" Hub Diameter; Steel; No Hardened Teeth
Bore
0 Inch | 0 Millimeter
Hub Diameter
2 Inch | 50.8 Millimeter
Face Width
0.5 Inch | 12.7 Millimeter
Pitch Diameter
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh