

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
TS550
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
TS550 SPUR GEAR ; 20 DEG STEEL
Spur Gear; 10" Pitch Diameter; 5 DP; 2-1/2" Face Width; Rough Bore; 50 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 2-13/16" Max Bore; 4-5/8" Hub Diameter; Steel
Part #
TS550
BDI #
612475
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/TS550/p/612475
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
27.29
EAN
0697950294384
Product Group - BDI
M02182
Pitch
5 DP
Mounting Method
Rough Bore
Number of Teeth
50
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
2.813
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type B | Minimum Bore 1-1/4
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer Internal Number
TS550
Weight / LBS
60.3
Long Description
Spur Gear; 10" Pitch Diameter; 5 DP; 2-1/2" Face Width; Rough Bore; 50 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 2-13/16" Max Bore; 4-5/8" Hub Diameter; Steel
Face Width
2.5 Inch | 63.5 Millimeter
Pitch Diameter
10 Inch | 254 Millimeter
Hub Diameter
4.625 Inch | 117.475 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh