

APEX DYNAMICS USA
APEX DYNAMICS USA
AT210FL-015-S2/MPL-B540K
APEX DYNAMICS USA APEX DYNAMICS USA
Description
AT210FL-015-S2/MPL-B540K GEAR REDUCER ; 15:1 RATIO
Speed Reducer; 15:1 Ratio; 1300NM Output Torque; Stainless Steel Housing; Aluminum Black Anodized Motor Adapter Plate; Spur Gear Design; Stainless Steel Output Shaft; 404MM Length
Part #
AT210FL-015-S2/MPL-B540K
BDI #
25111053
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/AT210FL-015-S2-MPL-B540K/p/25111053
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Product Detail
Speed Reducer
Product Specification
15:1 Ratio; 1300NM Output Torque; Stainless Steel Housing; Aluminum Black Anodized Motor Adapter Plate; Spur Gear Design; Stainless Steel Output Shaft; 404MM Length
Long Description
Speed Reducer; 15:1 Ratio; 1300NM Output Torque; Stainless Steel Housing; Aluminum Black Anodized Motor Adapter Plate; Spur Gear Design; Stainless Steel Output Shaft; 404MM Length