Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PHF JA-RSB https://www.bdiexpress.com/medias/INDXXXBUSHXX-QD-RSB-300x300.jpg?context=bWFzdGVyfHJvb3R8MzA4MDV8aW1hZ2UvanBlZ3xhRFkwTDJoa1ppOHhNREV5TURBNU5UWTJNakV4TUM5SlRrUllXRmhDVlZOSVdGaGZVVVJmVWxOQ1h6TXdNSGd6TURBdWFuQm58NzU1MjczZWQ1MjJmZmYyNzBlYzBjMjA5ZDMwY2YwOTgyNjA5NTU1NzdhMmQxMTJiYmQ1ZDNlMTk4ZDQxNGRlZQ
1279584 Bushings 

SKF SKF

PHF JA-RSB

Description

PHF JA-RSB QD BUSHING ; POR NOT STOCK IN THE US PRICE ON REQUEST

Shaft Bushing; 1-3/8" Outside Diameter; 1-1/16" Length Thru Bore; JA Bushing Series; No Keyway; QD Bushing

Part #

PHF JA-RSB

BDI #
1279584

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.21
EAN
7316574060542
Product Group - BDI
M02194
Bushing Series
JA
Keyway Yes/No
No
Bushing Style
QD
Other Features
Rough Stock Bore
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Weight / LBS
0.9
Long Description
Shaft Bushing; 1-3/8" Outside Diameter; 1-1/16" Length Thru Bore; JA Bushing Series; No Keyway; QD Bushing
Outside Diameter
1.375 Inch | 34.925 Millimeter
Bore
0 Inch | 0 Millimeter
Length Thru Bore
1.063 Inch | 27 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh