TSUBAKI
TSUBAKI
R2 2-1/4
TSUBAKI TSUBAKI
Description
R2 2-1/4 BUSHING ; 2-1/4"
Bushing, Shaft; 2-1/4" Bore; 4" Outside Diameter; 4.88" Length Thru Bore; R2 Bushing Series; Yes Keyway; Split Taper Bushing
Part #
R2 2-1/4
BDI #
927922
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/R2-2-1-4/p/927922
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
4.98
EAN
0097039018199
Product Group - BDI
M02194
Bushing Series
R2
Keyway Yes/No
Yes
Bushing Style
Split Taper
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Long Description
Bushing, Shaft; 2-1/4" Bore; 4" Outside Diameter; 4.88" Length Thru Bore; R2 Bushing Series; Yes Keyway; Split Taper Bushing
Outside Diameter
4 Inch | 101.6 Millimeter
Length Thru Bore
4.88 Inch | 123.952 Millimeter
Bore
2.25 Inch | 57.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh