TSUBAKI
TSUBAKI
SD-30MM
TSUBAKI TSUBAKI
Description
SD 30MM ; POR BUSHING
Bushing, Shaft; 30MM Bore; 55.55MM Outside Diameter; 46.05MM Length Thru Bore; SD Bushing Series; Yes Keyway; QD Bushing
Part #
SD-30MM
BDI #
928676
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/SD-30MM/p/928676
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0
EAN
0696233110281
Product Group - BDI
M02194
Bushing Series
SD
Keyway Yes/No
Yes
Bushing Style
QD
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Long Description
Bushing, Shaft; 30MM Bore; 55.55MM Outside Diameter; 46.05MM Length Thru Bore; SD Bushing Series; Yes Keyway; QD Bushing
Length Thru Bore
1.813 Inch | 46.05 Millimeter
Bore
1.181 Inch | 30 Millimeter
Outside Diameter
2.187 Inch | 55.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh