

REID TOOL SUPPLY
REID TOOL SUPPLY
CTC-14
REID TOOL SUPPLY REID TOOL SUPPLY
Description
CTC-14 COLLAR ; BORE DIA 12.7MM | 0.5IN CLAMP STYLE
Shaft Collar; 1/2" Bore; 1-1/8" Outside Diameter; 13/32" Overall Width; Steel Material; One-Piece; Clamp-Style
Part #
CTC-14
BDI #
25144742
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/CTC-14/p/25144742
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0
Product Group - BDI
M00134
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Manufacturer URL
https://www.reidsupply.com
Product Detail
Shaft Collar
Product Specification
1/2" Bore; 1-1/8" Outside Diameter; 13/32" Overall Width; Steel Material; One-Piece; Clamp-Style
Long Description
Shaft Collar; 1/2" Bore; 1-1/8" Outside Diameter; 13/32" Overall Width; Steel Material; One-Piece; Clamp-Style