CLIMAX METAL
CLIMAX METAL
C123E-125
CLIMAX METAL CLIMAX METAL
Description
C123E-125 KEYLESS LOCKING ASSEMBLY ; 1.25" X 2.362" SINGLE TAPER DESIGN
Keyless Locking Assembly; 1-1/4" Bore; 2.362" Outside Diameter; 1.122" Length; 1.358" Length Including Cap; Steel; C123 Series; M6 X 20 Cap Screw
Part #
C123E-125
BDI #
193877
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/C123E-125/p/193877
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.409
EAN
0044861074084
Product Group - BDI
M02194
Component
Keyless Locking Assembly
Material
Steel
Series
C123
Cap Screw
M6 X 20
Other Features
8 Locking Screws | Single Taper | Flangeless Design
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
C123E-125
Weight / LBS
0.9
Long Description
Keyless Locking Assembly; 1-1/4" Bore; 2.362" Outside Diameter; 1.122" Length; 1.358" Length Including Cap; Steel; C123 Series; M6 X 20 Cap Screw
Length
1.122 Inch | 28.499 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Length Including Cap
1.358 Inch | 34.493 Millimeter
Outside Diameter
2.362 Inch | 59.995 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


