Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

C415M-300x375 https://www.bdiexpress.com/medias/INDXXXLCKASY-C415-KLCK-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE2Mjd8aW1hZ2UvanBlZ3xhREUyTDJnMVpTOHhNRFUxTlRFME56azNOamN6TkM5SlRrUllXRmhNUTB0QlUxbGZRelF4TlY5TFRFTkxYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDBiYmQ2ODFkMTQ2NjJjYjU5MzFlNmVhODBiMWYwMDQ2ZTkyZGU5NGM4YjhhYzdjMWFjOTU4YjU2OTA3YzcyYjQ
194489 Keyless Locking Assemblies 

CLIMAX METAL CLIMAX METAL

C415M-300x375

Description

C415M-300X375 KEYLESS LOCKING ASSEMBLY ; 11.811" ID X 14.764" OD

Keyless Locking Assembly; 300MM Bore; 375MM Outside Diameter; 110.998MM Length; 130.988MM Length Including Cap; Steel; C415 Series; M20 X 90 Cap Screw

Part #

C415M-300X375

BDI #
194489

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
29.938
EAN
0044861047507
Product Group - BDI
M02194
Component
Keyless Locking Assembly
Material
Steel
Series
C415
Cap Screw
M20 X 90
Other Features
15 Locking Screws | Medium Duty | Wider Design
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Manufacturer URL
Manufacturer Item Number
C415M-300X375
Weight / LBS
15
Long Description
Keyless Locking Assembly; 300MM Bore; 375MM Outside Diameter; 110.998MM Length; 130.988MM Length Including Cap; Steel; C415 Series; M20 X 90 Cap Screw
Length
4.37 Inch | 110.998 Millimeter
Length Including Cap
5.157 Inch | 130.988 Millimeter
Bore
11.811 Inch | 300 Millimeter
Outside Diameter
14.764 Inch | 375 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh