https://www.bdiexpress.com/medias/INDXXXLCKASY-C700-SDSC-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxMDB8aW1hZ2UvanBlZ3xhR000TDJoaU9TOHhNRFUxTlRFME9EVXpNemM1TUM5SlRrUllXRmhNUTB0QlUxbGZRemN3TUY5VFJGTkRYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDEyZTQ5NzU2ZDY3N2I3MGZiNjRjYTY0ZDJjNmQ2MTM0YjU4M2I5YWViMWI0NWU3NTg5ZmRkOTE0ZDg1NWJlMDg
https://www.bdiexpress.com/medias/INDXXXLCKASY-C700-SDSC-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxMDB8aW1hZ2UvanBlZ3xhR000TDJoaU9TOHhNRFUxTlRFME9EVXpNemM1TUM5SlRrUllXRmhNUTB0QlUxbGZRemN3TUY5VFJGTkRYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDEyZTQ5NzU2ZDY3N2I3MGZiNjRjYTY0ZDJjNmQ2MTM0YjU4M2I5YWViMWI0NWU3NTg5ZmRkOTE0ZDg1NWJlMDg
CLIMAX METAL
CLIMAX METAL
C733M-260
CLIMAX METAL CLIMAX METAL
Description
C733M-260 SHRINK DISC ; 260MM BORE STANDARD DUTY
Keyless Shrink Disc; 260MM Bore; 430.022MM Outside Diameter; 119.126MM Length; Steel; C733 Series; M20 X 90 Cap Screw
Part #
C733M-260
BDI #
194662
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/C733M-260/p/194662
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
82.101
EAN
0044861084724
Product Group - BDI
M02194
Component
Keyless Shrink Disc
Material
Steel
Series
C733
Cap Screw
M20 X 90
Other Features
14 Locking Screws | Standard Duty | External Keyless Locking Device
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
C733M-260
Weight / LBS
180.8
Long Description
Keyless Shrink Disc; 260MM Bore; 430.022MM Outside Diameter; 119.126MM Length; Steel; C733 Series; M20 X 90 Cap Screw
Length Including Cap
0 Inch | 0 Millimeter
Length
4.69 Inch | 119.126 Millimeter
Outside Diameter
16.93 Inch | 430.022 Millimeter
Bore
10.236 Inch | 260 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

