https://www.bdiexpress.com/medias/INDPTILCKASY-KLEE-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczMDR8aW1hZ2UvanBlZ3xhREkwTDJoa09DODVPRE0wTkRrME5EVTVPVE0wTDBsT1JGQlVTVXhEUzBGVFdWOUxURVZGWDB0VFExSlhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDdmNmM0MzhhYmRiOGVlZGYyMDBjMGRmYTgwYzBmOWFmZTg5NDI3OTIwZDFlMWM4NGFhN2MwOTliZWVmNTE0ZTY
https://www.bdiexpress.com/medias/INDPTILCKASY-KLEE-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczMDR8aW1hZ2UvanBlZ3xhREkwTDJoa09DODVPRE0wTkRrME5EVTVPVE0wTDBsT1JGQlVTVXhEUzBGVFdWOUxURVZGWDB0VFExSlhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDdmNmM0MzhhYmRiOGVlZGYyMDBjMGRmYTgwYzBmOWFmZTg5NDI3OTIwZDFlMWM4NGFhN2MwOTliZWVmNTE0ZTY
PT INTERNATIONAL
PT INTERNATIONAL
KLEE160/210
PT INTERNATIONAL PT INTERNATIONAL
Description
KLEE160/210 KEYLESS BUSHING ; SERIES EE 160/210
Keyless Screw Locking Assembly; 160MM Bore; 210MM Outside Diameter; 116MM Length; 14MM Additional Length for Cap; Steel; KLEE Series; M14 X 90 Cap Screw
Part #
2101016082
BDI #
19419689
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/KLEE160-210/p/19419689
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
11.068
EAN
0800675280819
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
KLEE
Cap Screw
M14 X 90
Other Features
16 Locking Screws | Self Centering | Pre-Assembled | High Torque | Functions as Press or Shrink Fit
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
KLEE160/210
Weight / LBS
24.471
Long Description
Keyless Screw Locking Assembly; 160MM Bore; 210MM Outside Diameter; 116MM Length; 14MM Additional Length for Cap; Steel; KLEE Series; M14 X 90 Cap Screw
Outside Diameter
8.268 Inch | 210 Millimeter
Additional Length for Cap
0.551 Inch | 14 Millimeter
Bore
6.299 Inch | 160 Millimeter
Length
4.567 Inch | 116 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

