

PT INTERNATIONAL
PT INTERNATIONAL
KLGG95/135
PT INTERNATIONAL PT INTERNATIONAL
Description
KLGG95/135 KEYLESS BUSHING ; SERIES GG 95/135
Keyless Screw Locking Assembly; 95MM Bore; 135MM Outside Diameter; 28MM Length; 10MM Additional Length for Cap; Steel; KLGG Series; M10 X 25 Cap Screw
Part #
KLGG95/135
BDI #
19419782
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/KLGG95-135/p/19419782
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
1.497
EAN
0800675281649
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
KLGG
Cap Screw
M10 X 25
Other Features
18 Locking Screws | Not Self Centering | Pre-Assembled | Medium to High Torque | Functions as Press or Shrink Fit
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
KLGG95/135
Weight / LBS
3.307
Long Description
Keyless Screw Locking Assembly; 95MM Bore; 135MM Outside Diameter; 28MM Length; 10MM Additional Length for Cap; Steel; KLGG Series; M10 X 25 Cap Screw
Additional Length for Cap
0.394 Inch | 10 Millimeter
Outside Diameter
5.315 Inch | 135 Millimeter
Length
1.102 Inch | 28 Millimeter
Bore
3.74 Inch | 95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh