

TSUBAKI
TSUBAKI
PL1 AE
TSUBAKI TSUBAKI
Description
PL1 AE KEYLESS LOCK BUSHING
Keyless Screw Locking Assembly; 1" Bore; 1-31/32" Outside Diameter; 1-7/64" Length; 0.237" Additional Length for Cap; Steel; AE Series; M6 X 18 Cap Screw
Part #
PL1 AE
BDI #
22382311
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/PL1-AE/p/22382311
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.272
EAN
0097039501691
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
AE
Cap Screw
M6 X 18
Other Features
7 Locking Screws | Self Centering | Straight and Narrow Hubs Can be Used
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
PL1AE
Weight / LBS
0.6
Long Description
Keyless Screw Locking Assembly; 1" Bore; 1-31/32" Outside Diameter; 1-7/64" Length; 0.237" Additional Length for Cap; Steel; AE Series; M6 X 18 Cap Screw
Additional Length for Cap
0.237 Inch | 6.02 Millimeter
Bore
1 Inch | 25.4 Millimeter
Outside Diameter
1.969 Inch | 50 Millimeter
Length
1.094 Inch | 27.788 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh