

TSUBAKI
TSUBAKI
PL1HKE
TSUBAKI TSUBAKI
Description
PL1HKE KEYLESS LOCKING ASSEMBLY ; 1.5" BORE 2.375" OD STEEL
Keyless Screw Locking Assembly; 1-1/2" Bore; 2-3/8" Outside Diameter; 1.26" Length; 0.237" Additional Length for Cap; Steel; KE Series; M6 X 25 Cap Screw
Part #
PL1HKE
BDI #
21463156
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/PL1HKE/p/21463156
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.39
EAN
0097039945792
Product Group - BDI
F00234
Component
Keyless Screw Locking Assembly
Material
Steel
Series
KE
Cap Screw
M6 X 25
Other Features
10 Locking Screws | Self Centering | Straight and Narrow Hubs Can be Used
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
PL1HKE
Weight / LBS
0.86
Long Description
Keyless Screw Locking Assembly; 1-1/2" Bore; 2-3/8" Outside Diameter; 1.26" Length; 0.237" Additional Length for Cap; Steel; KE Series; M6 X 25 Cap Screw
Additional Length for Cap
0.237 Inch | 6.02 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Length
1.26 Inch | 32.004 Millimeter
Outside Diameter
2.375 Inch | 60.325 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh