Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TLK603-30MMX60MM https://www.bdiexpress.com/medias/INDREXLCKASY-TLK603-KSCRW-300X300.jpg?context=bWFzdGVyfHJvb3R8MjE3NjB8aW1hZ2UvanBlZ3xhR0UwTDJnM1l5OHhNREl3TmpjeU56STNORFV5Tmk5SlRrUlNSVmhNUTB0QlUxbGZWRXhMTmpBelgwdFRRMUpYWHpNd01GZ3pNREF1YW5CbnxjOGI0MDM2ODA1NGU4ZGQ3NjEzZTQyNzM5OGMwYTg3ZWE0ODc2NWFmNmJhZWZkYjExYWE3M2QzYjgzOWY4Yjcw
22460119 Keyless Locking Assemblies 

TOLLOK TOLLOK

TLK603-30MMX60MM

Description

TLK603-30MMX60MM SHRINK DISC ; POR

Keyless Screw Locking Assembly; 30MM Bore; 60MM Outside Diameter; 22.86MM Length; TLK603 Series; M5 Cap Screw

Part #

10433342

BDI #
22460119

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.318
EAN
0782934849985
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Series
TLK603
Cap Screw
M5
Other Features
Medium High Torque
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Manufacturer URL
https://www.rexnord.com
Weight / LBS
0.7
Long Description
Keyless Screw Locking Assembly; 30MM Bore; 60MM Outside Diameter; 22.86MM Length; TLK603 Series; M5 Cap Screw
Bore
1.181 Inch | 30 Millimeter
Outside Diameter
2.362 Inch | 60 Millimeter
Length
0.9 Inch | 22.86 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh